Shop All Electrical Protection Equipment
Salisbury
Switchboard Mat, Black, 2ft. 6" x 3ft.
Mfr # M30-1Y
Zoro # G0964774
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Standards Type II, ASTM D178 Class 2
- Thickness 1/4 in
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # M30-1Y
- Zoro # G0964774
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Width | 2 ft. 6" |
Length | 3 ft. |
Mat Width | 30 in |
Mat Length | 3 ft |
Overall Width | 30 in |
Overall Length | 3 ft |
Size (WxL) | 30 in x 3 ft |
Description
Switchboard Mat, Antifatigue Material No, Application High Voltage Apparatus, Motor Control Centers, Switchgear, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 50,000 V, Backing Material Rubber, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 3 ft, Overall Width 30 in, Resistance Properties Non-Conductive, Series M30, Standards Type II, ASTM D178 Class 2, Stripe Pattern Straight Stripes, Surface Design Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- EDWARDS SIGNALING Glass Rods, 3 In. L, PK10 (MPSRGR10)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGM-PP)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG4X-WB-PP)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Four Way Grounding Set (24308)
- Salisbury Arc Flash Protection