Shop All Electrical Protection Equipment
Salisbury
Switch Stick Storage Container
Mfr # 4169
Zoro # G1009662
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Dimensions 9 ft x 6 in ID
- Material PVC
- Includes 2 Mounting Bracket and 4 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 4169
- Zoro # G1009662
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Dimensions | 9 ft x 6 in ID |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage Container |
Color | White |
Material | PVC |
Includes | 2 Mounting Bracket and 4 Bolts |
For Use With | Hot Switch Sticks |
Accessory Type | Storage Container |
Description
Storage Container, White, PVC, Dimensions 9 ft x 6 in ID, For Use With Hot Switch Sticks, Includes 2 Mounting Bracket and 4 Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- BRADY Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-4-PK (7108-4-PK)
- BRADY Label, 1 13/64 in W, Black (M6-168-593-BK)
- PORTWEST PU Palm Glove, XXL (A120)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- SALISBURY Four Way Grounding Set (2680)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- Salisbury Electrical Protection Equipment