Shop All All Purpose Cleaners
Salisbury
Super Salco Cleaner For Cleaning Rubber Goods, 1 gal. Jug
Mfr # S4
Zoro # G0669536
Free Shipping & Returns
Not eligible for select promotions
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Ready to Use/Concentrated Concentrated
- Chemicals For Use On Surface Fiberglass and Other Materials, Removes Oils, Grease and Dirt From Natural Rubber
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # S4
- Zoro # G0669536
- UPC # 848650010181
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Container Type | Jug |
Ready to Use/Concentrated | Concentrated |
Item | Super Salco Cleaner For Cleaning Rubber Goods |
Chemicals For Use On Surface | Fiberglass and Other Materials, Removes Oils, Grease and Dirt From Natural Rubber |
Application | For Cleaning Rubber Goods |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Surfaces for Use On | Fiberglass |
NSF Rating | Not Rated |
Description
Salco Cleaner, All Purpose Cleaner, Surfaces for Use On Fiberglass, Jug, 1 gal, Ready to Use/Concentrated Concentrated, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (FGJ85300GR00)
- MRS. MEYERS CLEAN DAY Clean Day Geranium Scent Organic Multi-Surface Cleaner Liquid 16 oz (13441)
- TOTAL SOLUTIONS 1 gal. 4 PK (1735041)
- CHURCH & DWIGHT 03020 55 oz. Super Washing Soda (CH577554)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- SPRAYWAY Sprayway 31 19 oz. Pale Yellow Crazy Clean All Purpose Cleaner (156636)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- TIDE Floor/All-purpose Cleaner, Powder, Tide, 36 lb, WE (PGC02364)
- ZEP Multi-Purpose Cleaner, 1 gal. Bottle, Pine (ZUMPP128EA)
- ROOTO 64 Oz. 10% Clear Ammonia (2005)
- Salisbury All Purpose Cleaners