Shop All Electrical Protection Equipment
Salisbury
Static Discharge Stick
Mfr # 20817
Zoro # G0426702
product price: $679.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fiberglass with Brass Alloy U Hook
- Standards ASTM F711
- Includes 6 ft Copper Grounding Cable
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 20817
- Zoro # G0426702
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Static Discharge Stick |
Color | Yellow |
Material | Fiberglass with Brass Alloy U Hook |
Standards | ASTM F711 |
Includes | 6 ft Copper Grounding Cable |
Description
Static Discharge Stick, Length 4 ft, Yellow, Material Fiberglass with Brass Alloy U Hook, Includes 6 ft Copper Grounding Cable, Standards ASTM F711
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-12-X)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- NMC Individual Character Stencil 12" Number Set, PMC12-S (PMC12-S)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG4X-WB-PP)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- Salisbury Electrical Protection Equipment