Shop All Flame Resistant Sleeves
Salisbury
Sleeve Harness
Mfr # H1
Zoro # G3028706
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber
- Color Black
- Includes (4) B2 Buttons
- For Use With Salisbury Lineman Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # H1
- Zoro # G3028706
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Width | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sleeve Harness |
Material | Rubber |
Color | Black |
Includes | (4) B2 Buttons |
For Use With | Salisbury Lineman Sleeves |
For Voltage Class | Class 0, Class 00, Class 1, Class 2, Class 3, Class 4 |
Description
Sleeve Harness, Color Black, Material Rubber, Includes (4) B2 Buttons, Width 22 in, For Voltage Class Class 0, Class 00, Class 1, Class 2, Class 3, Class 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X2X12BK)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (A23A11)
- CONDOR Gloves, Chemical Resistant, Neoprene, XL, PR (60KV26)
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- SALISBURY Molded Sleeve, Class 2, Black, Sz Reg, PR (2RB)
- SALISBURY Xl Yellow/Black Class 2 Type 1 Sleeve (D2XLYB-EC)
- SALISBURY Red/Black Class 2 Type 1 Rg Sleeve Other Protective Clothing (D2RRB-EC)
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR (2LB)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 18 In, Org, PR (5WYT2)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- Salisbury Arc Flash and Flame Resistant Clothing