Shop All Electrical Protection Equipment
Salisbury
Single Grounding Set
Mfr # 24309
Zoro # G2268341
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ASTM F 855
- Includes (2) C Clamp, 6 ft 2/0 Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 24309
- Zoro # G2268341
- Country of Origin United States
- Category Electrical Protection Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Single Grounding Set |
Standards | ASTM F 855 |
Includes | (2) C Clamp, 6 ft 2/0 Cable |
Description
Single Grounding Set, Includes (2) C Clamp, 6 ft 2/0 Cable, Standards ASTM F 855
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- SWISS LINK/STORMTEC USA Wavian Replacement Nozzle Gasket, Black - 2325Nozzle (2325Nozzle)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Connector End Line Hose, 6 Ft. (OR150-6C)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- Salisbury Electrical Protection Equipment