Shop All Arc Flash Hoods
Salisbury
Shroud, Red, ATPV 40 cal/sq cm
Mfr # SHRD-40RG-PP
Zoro # G207820033
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- ATPV Rating 40 cal/sq cm
- Arc Flash PPE Category 4
- Standards ASTM F1506, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SHRD-40RG-PP
- Zoro # G207820033
- UPC # 848650007983
- Country of Origin United States
- Category Arc Flash Hoods
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Shroud |
Color | Red |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Standards | ASTM F1506, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Includes | Shroud |
Material Trade Name | Glen Raven GlenGuard |
Hood Window Type | Face Shield Fitted, With Face Shield |
Ventilated | Yes |
Compatible with Series | Prismshield Plus |
Hood Type | Lift Front |
Ventilation Type | Vents |
Compatible Grainger Part Number | 797TC8 |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Red, Hood Type Lift Front, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Replacement Shroud, Material Trade Name Glen Raven GlenGuard, Standards ASTM F1506, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1, Ventilated Yes, Ventilation Type Vents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100182436)
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-NA_10x14 (U1-1017-NA_10x14)
- 3M Worktnes Hrg Prtct Bltth (90542-3DC)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- SALISBURY Arc Flash Face Shield Kit (SKA10)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY-FAN)
- Salisbury Arc Flash Hoods