Shop All Arc Flash Hoods
Salisbury
Shroud, Red, ATPV 20 cal/sq cm
Mfr # SHRD-20RG-PP
Zoro # G907820036
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 20 cal/sq cm
- Standards ASTM F1506, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Arc Flash PPE Category 2
- Includes Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SHRD-20RG-PP
- Zoro # G907820036
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Replacement Shroud |
Color | Red |
ATPV Rating | 20 cal/sq cm |
Standards | ASTM F1506, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Arc Flash PPE Category | 2 |
Includes | Shroud |
Hood Window Type | Face Shield Fitted, With Face Shield |
Material Trade Name | Westex UltraSoft |
Ventilated | Yes |
Ventilation Type | Vents |
Hood Type | Lift Front |
Compatible with Series | Prismshield Plus |
Compatible Grainger Part Number | 797TC7 |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Red, Hood Type Lift Front, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Replacement Shroud, Material Trade Name Westex UltraSoft, Standards ASTM F1506, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1, Ventilated Yes, Ventilation Type Vents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, S (KX12N)
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY-FAN)
- Salisbury Arc Flash and Flame Resistant Clothing