Shop All Screwdrivers
Salisbury
Screwdriver It Sltd 1/4 X 6
Mfr # S2375705
Zoro # G410854429
product price: $58.49
/ea
Not eligible for select promotions
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # S2375705
- Zoro # G410854429
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Hand Tool |
Measurement Type | SAE |
Tip Style | Slotted |
Insulated | Yes |
Description
Insulated Hand Tool, Tip Size 1/4 in, Slotted, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE EXTRACTOR MEDIUM (LI62730)
- TEKTON 1 Inch Combination Wrench (18266)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- SALISBURY IT HOLDING SCREWDRIVER PHILLIP (ULL-PN-12)
- SALISBURY IT HOLDING SCREWDRIVER SLOTTED (ULL-N-4)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P0100)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- Salisbury Screwdrivers and Nutdrivers