Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E014Y/9H
Zoro # G5264056
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Yellow
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E014Y/9H
- Zoro # G5264056
- UPC # 848650052396
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Brand and Series | Salisbury E014Y |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 1000V AC |
Voltage Class | Class 0 |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (DC) | 20,000V DC |
Series | E014Y |
Cuff-End Color | Yellow |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- AFS Full Body Protective Suit (1007)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- Salisbury Gloves & Hand Protection