Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E014Y/9
Zoro # G5264065
product price: $103.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Yellow
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E014Y/9
- Zoro # G5264065
- UPC # 848650052389
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Cuff Style | Straight |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Series | E014Y |
Brand and Series | Salisbury E014Y |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 1000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Emergency Boiler Shutoff Sign, Landscape (OS-NS-P-710-L-11769)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- PORTWEST Augusta Sleeved Hi-Vis Vest, Med (US383)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, L, PR (1812-5)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011R/8H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz10, PR (E0011B/10)
- Salisbury Insulating Gloves