Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E014R/9
Zoro # G5264150
Free Shipping & Returns
Not eligible for select promotions
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Red
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Voltage Class Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E014R/9
- Zoro # G5264150
- UPC # 848650052150
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Voltage Class | Class 0 |
Glove Hand Style | Left and Right |
Series | E014R |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage (DC) | 1500V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Red |
Proof Test Voltage (DC) | 20,000V DC |
Cuff Style | Straight |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Brand and Series | Salisbury E014R |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- STRANCO Die-Cut Refl. Letter Label, N, 4In H, PK5 (DWR-4-N-5)
- DEALMED Bouffant Cap, 24", Pleated, White, 100/Bag, 10/Cs, 1000PK (784040)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 7, PR (E011R/7)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- Salisbury Insulating Gloves