Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E014R/10
Zoro # G5264220
product price: $96.45
/pr
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Red
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E014R/10
- Zoro # G5264220
- UPC # 848650052174
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage (AC) | 1000V AC |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 0 |
Cuff-End Color | Red |
Series | E014R |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 20,000V DC |
Brand and Series | Salisbury E014R |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (7020BSL)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- Salisbury Insulating Gloves