Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E014B/12
Zoro # G5264345
product price: $89.19
/pr
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E014B/12
- Zoro # G5264345
- UPC # 848650051863
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (DC) | 20,000V DC |
Cuff Style | Straight |
Glove Materials | Rubber |
Voltage Class | Class 0 |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Hand Style | Left and Right |
Series | E014B |
Max. Use Voltage (DC) | 1500V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 1000V AC |
Cuff-End Color | Black |
Brand and Series | Salisbury E014B |
Proof Test Voltage (AC) | 5000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 110)
- CHILL-ITS BY ERGODYNE Multiband, Universal, Polyester (6485)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- Salisbury Gloves & Hand Protection