Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E011Y/12
Zoro # G5264379
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Color Yellow
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E011Y/12
- Zoro # G5264379
- UPC # 848650051689
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Yellow |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff-End Color | Yellow |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Brand and Series | Salisbury E011Y |
Max. Use Voltage (DC) | 1500V DC |
Voltage Class | Class 0 |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Glove Materials | Rubber |
Series | E011Y |
Proof Test Voltage (AC) | 5000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- WATSON GLOVES Mad Cow Welder - Xlarge PR (2735-X)
- PORTWEST Premium Surveyors Vest, L (US375)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011B/7)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011R/8H)
- Salisbury Insulating Gloves