Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E011B/12
Zoro # G2956383
product price: $82.39
/pr
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011B/12
- Zoro # G2956383
- UPC # 848650051061
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000V AC |
Series | E011B |
Proof Test Voltage (DC) | 20,000V DC |
Glove Materials | Rubber |
Voltage Class | Class 0 |
Max. Use Voltage | 1000V AC/1500V DC |
Cuff Style | Straight |
Brand and Series | Salisbury E011B |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Black |
Glove Hand Style | Left and Right |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex (WCG2-06-XXL)
- NMC First Aid Kit Sign, M757PB (M757PB)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/11)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 12, PR (E0014R/12)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- Salisbury Insulating Gloves