Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Protector, 16", PR
Mfr # ILPG7C/9
Zoro # G1375267
Not eligible for select promotions
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Voltage Class 4
- Standards ASTM F696
- Series ILPG7C
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILPG7C/9
- Zoro # G1375267
- UPC # 848650059968
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 9 |
Cuff Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | ASTM F696 |
Series | ILPG7C |
Thumb Style | Straight |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Brand and Series | Salisbury ILPG7C |
Leather Protector Color | Orange/White |
Cuff Style | Gauntlet |
Leather Origin | Import |
Glove Materials | Goatskin |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Description
Electrical Glove Protector, Standards ASTM F696, Series ILPG7C, Brand and Series Salisbury ILPG7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 8 in, Glove Length 16 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- NEVS Thermal Paper Rolls 2-1/4" Pyxis / Omnicell Compatable (TPR214-85)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- Salisbury Gloves & Hand Protection