Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Protector, 16", PR
Mfr # ILP7C/9
Zoro # G0626179
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Voltage Class 4
- Standards ASTM F496
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILP7C/9
- Zoro # G0626179
- UPC # 848650059449
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 9 |
Cuff Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | ASTM F496 |
Glove Materials | Cowhide |
Series | ILP7C |
Leather Protector Color | Orange/White |
Thumb Style | Straight |
Leather Glove Style | Work |
Leather Palm Process | Grain |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILP7C |
Cuff Style | Gauntlet |
Leather Origin | Import |
Description
Electrical Glove Protector, Standards ASTM F496, Series ILP7C, Brand and Series Salisbury ILP7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 8 in, Glove Length 16 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Sou'Wester Hat (778B)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46772)
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- KONG USA Trapper, Straight Gate Polished (799000100KK)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/9H)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- Salisbury Gloves & Hand Protection