Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Protector, 16", PR
Mfr # ILP7C/8
Zoro # G1375398
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Voltage Class 4
- Standards ASTM F496
- Cuff Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILP7C/8
- Zoro # G1375398
- UPC # 848650059432
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 16 in |
Cuff Length | 8 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | ASTM F496 |
Series | ILP7C |
Leather Palm Process | Grain |
Leather Origin | Import |
Glove Materials | Cowhide |
Glove Hand Style | Left and Right |
Cuff Material | Cowhide |
Leather Protector Color | Orange/White |
Leather Glove Style | Work |
Thumb Style | Straight |
Cuff Style | Gauntlet |
Brand and Series | Salisbury ILP7C |
Description
Electrical Glove Protector, Standards ASTM F496, Series ILP7C, Brand and Series Salisbury ILP7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 8 in, Glove Length 16 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- NEVS Labeling Flag - Imprinted - Sign Here - Green - Re Fill - 9/16" x 2" (NEV91008)
- SAFEWAZE PRO Bucket Roof Kit: FS185-L/XL, 018-7005, FS870 (019-3025)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011Y/12)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- Salisbury Insulating Gloves