Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Protector, 16", PR
Mfr # ILP7C/11
Zoro # G1375370
original price:
$76.48
40% off
new price: $45.15
/pr
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Voltage Class 4
- Standards ASTM F496
- Cuff Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP7C/11
- Zoro # G1375370
- UPC # 848650059463
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 11 |
Cuff Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | ASTM F496 |
Cuff Material | Cowhide |
Leather Origin | Import |
Brand and Series | Salisbury ILP7C |
Leather Protector Color | Orange/White |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Series | ILP7C |
Glove Materials | Cowhide |
Description
Electrical Glove Protector, Standards ASTM F496, Series ILP7C, Brand and Series Salisbury ILP7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 8 in, Glove Length 16 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- SALISBURY E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 11, 1 Pair (GK011B/11)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- Salisbury Gloves & Hand Protection