Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Kit Yel Class 00
Mfr # GK0011Y/8
Zoro # G0077154
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11 in
- Color Yellow
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK0011Y/8
- Zoro # G0077154
- UPC # 848650057384
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Yellow |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Max. Use Voltage | 500V AC / 750V DC |
Max. Use Voltage (AC) | 500V AC |
Brand and Series | Salisbury GK0011Y |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Glove Materials | Rubber |
Proof Test Voltage (DC) | 10,000V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Glove Hand Style | Left and Right |
Series | GK0011Y |
Cuff-End Color | Yellow |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (RMZ529C-2 L)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- SALISBURY Elec Insulating Gloves, Type I, 10-1/2, PR1 (E0011R/10H)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- Salisbury Gloves & Hand Protection