Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Kit Yel Class 0
Mfr # GK014Y/10
Zoro # G0077349
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Yellow
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # GK014Y/10
- Zoro # G0077349
- UPC # 848650058442
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Yellow |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Max. Use Voltage (AC) | 1000V AC |
Brand and Series | Salisbury GK014Y |
Glove Materials | Rubber |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Max. Use Voltage | 1000V AC / 1500V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 1500V DC |
Series | GK014Y |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 0 |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Yellow |
Description
Electrical Glove Kit, Brand and Series Salisbury GK014Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- VESTIL Steel Canadian LP Cylinder Storage Cabinet 20 In. x 30 In. x 35-1/4 In. 2 Cylinder Capacity (CYL-LP-2-CA)
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- Salisbury Gloves & Hand Protection