Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Kit Red Class 0
Mfr # GK014Y/12
Zoro # G0077303
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Yellow
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
- Standards ASTM D 120, IEC EN60903, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK014Y/12
- Zoro # G0077303
- UPC # 848650058473
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Yellow |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Electrical Insulating Type | Type I |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Max. Use Voltage (AC) | 1000V AC |
Glove Materials | Rubber |
Cuff Style | Straight |
Proof Test Voltage (DC) | 10,000V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Brand and Series | Salisbury GK014Y |
Series | GK014Y |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC / 1500V DC |
Cuff-End Color | Yellow |
Description
Electrical Glove Kit, Brand and Series Salisbury GK014Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-XL)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1011998)
- SALISBURY Elec. Glove Protector, 9, Yellow/Orange, PR (LPG3S/9)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 11, 1 Pair (GK011B/11)
- SALISBURY Inflator Carrying Bag (G99B)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011B/9H)
- ANSELL Electrical Gloves, Class 00, Black, Sz 7, PR (CLASS 00 B 11)
- Salisbury Insulating Gloves