Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Kit Red Class 0
Mfr # GK014R/11
Zoro # G0077075
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Red
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
- Standards ASTM D 120, IEC EN60903, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK014R/11
- Zoro # G0077075
- UPC # 848650058381
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Item | Electrical Glove Kit |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Max. Use Voltage (AC) | 1000V AC |
Voltage Class | Class 0 |
Glove Hand Style | Left and Right |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Max. Use Voltage | 1000V AC / 1500V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000V AC |
Cuff Style | Straight |
Proof Test Voltage (DC) | 10,000V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Series | GK014R |
Brand and Series | Salisbury GK014R |
Max. Use Voltage (DC) | 1500V DC |
Glove Materials | Rubber |
Cuff-End Color | Red |
Description
Electrical Glove Kit, Brand and Series Salisbury GK014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM MINI DIGIDAY ELECTRONIC SCOREBOARDS SCL210 (SCL210)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011Y/12)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- Salisbury Insulating Gloves