Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Class 00 Epdm, PR
Mfr # E0014BL/9
Zoro # G0077565
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Blue
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014BL/9
- Zoro # G0077565
- UPC # 848650050675
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Blue |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Cuff-End Color | Blue |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Electrical Insulating Type | Type II |
Brand and Series | Salisbury E0014BL |
Proof Test Voltage (DC) | 10,000V DC |
Max. Use Voltage (AC) | 500V AC |
Cuff Style | Straight |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 2500V AC |
Series | E0014BL |
Max. Use Voltage | 500V AC/750V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0014BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- NMC Caution Slippery Floor When Wet Sign, C604RB (C604RB)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (IEX-HVIP5-05-XL)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- SALISBURY Elec. Glove Protector, 9-1/2, Yel/Org, PR (LP3S/9H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 11, 1 Pair (GK011R/11)
- Salisbury Gloves & Hand Protection