Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Class 00, 14", PR
Mfr # E0014B/9
Zoro # G5264668
product price: $99.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
- Max. Use Voltage (AC) 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014B/9
- Zoro # G5264668
- UPC # 848650050583
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Glove Materials | Rubber |
Cuff Style | Straight |
Max. Use Voltage | 500V AC/750V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Black |
Series | E0014B |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 750V DC |
Brand and Series | Salisbury E0014B |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- NMC Notice Employees Only Beyond This Point Sign, N161A (N161A)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine (WS-South Carolina Equine)
- SALISBURY Salisbury By Honeywell 26 Oz. Canvas Glove Bag, (GB112)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10A/11)
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- Salisbury Insulating Gloves