Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Class 00, 14", PR
Mfr # E0014B/8
Zoro # G5264686
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E0014B/8
- Zoro # G5264686
- UPC # 848650050569
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage | 500V AC/750V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Black |
Cuff Style | Straight |
Series | E0014B |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Brand and Series | Salisbury E0014B |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0014B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8-1/2D Men's Western Boot Steel Work Boot, Brown (10006961)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/S)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- Salisbury Insulating Gloves