Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Class 00, 14", PR
Mfr # E0014B/7
Zoro # G5264695
product price: $99.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014B/7
- Zoro # G5264695
- UPC # 848650050552
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Cuff Style | Straight |
Cuff-End Color | Black |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (AC) | 2500V AC |
Max. Use Voltage (AC) | 500V AC |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Max. Use Voltage | 500V AC/750V DC |
Brand and Series | Salisbury E0014B |
Glove Materials | Rubber |
Proof Test Voltage (DC) | 10,000V DC |
Series | E0014B |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- Salisbury Insulating Gloves