Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Class 00, 14", PR
Mfr # E0014B/10
Zoro # G5264738
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E0014B/10
- Zoro # G5264738
- UPC # 848650050606
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Voltage Class | Class 00 |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Cuff Style | Straight |
Max. Use Voltage (DC) | 750V DC |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 500V AC |
Brand and Series | Salisbury E0014B |
Series | E014B |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- MSA SAFETY Full Body Harness, M, Nylon (10194945)
- ROCKY Ranger Waterproof Outdoor Boot, 95W (RKS0437)
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0014R/9)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- Salisbury Gloves & Hand Protection