Shop All Hand Wipes
Salisbury
Rub-Out Hand Cleaner Towlette
Mfr # 1461
Zoro # G0556258
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10-1/2" x 12-1/4"
- Fragrance citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 1461
- Zoro # G0556258
- UPC # 848650010174
- Country of Origin United States
- Category Hand Wipes
Dimensions
Size | 10-1/2" x 12-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Fragrance | citrus |
Item | Rub-Out Hand Cleaner Towlette, 100 Packets Per Box |
Description
Rub-Out Hand Cleaner Towlette, 100 Packets Per Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF7)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- PDI Alcohol Gel, Hand Wipe, PK1000 (D43600)
- ZEP Instant Hand Sanitizer Gel, PK12 (355801)
- FAST ORANGE Permatex Fast Orange Wipes (25051)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- BRAWNY Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, PK6 (21501)
- Salisbury Hand Wipes