Shop All Faceshields and Visors
Salisbury
Replacement Straps
Mfr # RES-U-PP
Zoro # G208415221
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. AS1200U-PP, Mfr. No. AS2000U-PP
- Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
- Face Shield Component Replacement Straps
- Compatible with Manufacturer Model Number AS1200U-PP, AS2000U-PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # RES-U-PP
- Zoro # G208415221
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Repl Strap For Univ Prismshield+ Lens |
For Use With | Mfr. No. AS1200U-PP, Mfr. No. AS2000U-PP |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Face Shield Component | Replacement Straps |
Compatible with Manufacturer Model Number | AS1200U-PP, AS2000U-PP |
Includes | Replacement Strap |
Compatible with Series | PrismShield Plus |
Compatible Manufacturer Part Number | AS1200U-PP, AS2000U-PP |
Compatible Manufacturer Model Number | AS1200U-PP, AS2000U-PP |
For Use with Mfr. Model Number | AS1200U-PP, AS2000U-PP |
For Use With Mfr. Model Number | AS1200U-PP, AS2000U-PP |
Description
ATPV Rating Not Applicable, Arc Flash PPE Category Not Applicable, Compatible with Manufacturer Model Number AS1200U-PP, AS2000U-PP, Compatible with Series PrismShield Plus, Face Shield Component Replacement Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- SALISBURY Replacement Straps (RES-FB-PP)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Debris Control/Frame, For MSA Slotted Caps, Black (10115730)
- Salisbury Eye Protection