Shop All Faceshields and Visors
Salisbury
Replacement Straps
Mfr # RES-FB-PP
Zoro # G708415219
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. AS1200FB-PP, Mfr. No. AS2000FB-PP
- Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
- Includes Replacement Strap
- Compatible with Manufacturer Model Number AS1200FB-PP, AS2000FB-PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # RES-FB-PP
- Zoro # G708415219
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Repl Strap Full Brim Prismshield+ Lens |
For Use With | Mfr. No. AS1200FB-PP, Mfr. No. AS2000FB-PP |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Includes | Replacement Strap |
Compatible with Manufacturer Model Number | AS1200FB-PP, AS2000FB-PP |
Face Shield Component | Replacement Straps |
Compatible with Series | PrismShield Plus |
Compatible Manufacturer Part Number | AS1200FB-PP, AS2000FB-PP |
Compatible Manufacturer Model Number | AS1200FB-PP, AS2000FB-PP |
For Use with Mfr. Model Number | AS1200FB-PP, AS2000FB-PP |
For Use With Mfr. Model Number | AS1200FB-PP, AS2000FB-PP |
Description
ATPV Rating Not Applicable, Arc Flash PPE Category Not Applicable, Compatible with Manufacturer Model Number AS1200FB-PP, AS2000FB-PP, Compatible with Series PrismShield Plus, Face Shield Component Replacement Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5 (LCSP001VSP)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- BOSS Boss JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray XL 1 pair (8442X)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- Salisbury Eye Protection