Shop All Protective Eyewear Accessories
Salisbury
Replacement Lens, ATPV 40 cal/sq cm
Mfr # LFH40FSA-PP
Zoro # G107448207
product price: $501.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP
- ATPV Rating 40 cal/sq cm
- Arc Flash PPE Category 4
- Visor Height 12 in
- Includes Scratch-Resistant Visor Coating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LFH40FSA-PP
- Zoro # G107448207
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Visor Height | 12 in |
Width | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Lens |
For Use With | Mfr. No. LFH40PRG-PP, Mfr. No. LFH40RG-PP |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Includes Scratch-Resistant Visor Coating | Yes |
Includes Anti-Fog Visor Coating | Yes |
Visor Material | Polycarbonate |
Visor Thickness | 0.09 in |
Includes | Face Shield |
Compatible with Manufacturer Model Number | LFH40PRG-PP, LFH40RG-PP |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Face Shield Component | Replacement Lens |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
Visor Color | Bronze |
Compatible Manufacturer Part Number | LFH40PRG-PP, LFH40RG-PP |
Compatible with Manufacturer Part Number | LFH40PRG-PP, LFH40RG-PP |
Compatible with Manufacturer Model Number [NEW] | LFH40PRG-PP, LFH40RG-PP |
Compatible Manufacturer Model Number | LFH40PRG-PP, LFH40RG-PP |
For Use with Mfr. Model Number | LFH40PRG-PP, LFH40RG-PP |
For Use With Mfr. Model Number | LFH40PRG-PP, LFH40RG-PP |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Compatible with Manufacturer Model Number LFH40PRG-PP, LFH40RG-PP, Face Shield Component Replacement Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.14)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear (429650)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- BULLARD Fire Fighting Goggle Clip, 3 Clips (GC100)
- ESS Replacement Lens, Smoke Gray (740-0424)
- GOLD EAGLE Gold Eagle 30215 303 Marine Clear Vinyl Protective Cleaner - 32 oz. (30215)
- ESS Rplmt Lens, FirePro, Clear (740-0113)
- Salisbury Eyewear Accessories