Shop All Flame Resistant & Arc Flash Pants
Salisbury
Pants, Gray, Unisex, Waist Size 58
Mfr # ACP8RG5X
Zoro # G707448195
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gender Unisex
- Size 5XL
- Inseam 30 in
- Fabric Weight 8.9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACP8RG5X
- Zoro # G707448195
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 5XL |
Minimum Waist Size | 56 in |
Maximum Waist Size | 58 in |
Tag Size | 62 x 30 |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 8.9 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Gender Unisex, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Boot Cut, Material Trade Name Ultrasoft, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Moisture-Wicking Yes, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (19L448)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 10, 1 PR (STAFGPU-10)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- SALISBURY Overpants, Navy Blue, M, 12.0 cal/cm2 (ACP1130BLM)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 (ACP1130BLL)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- MCR SAFETY Leather Welding Chaps 38 Long (38600MW)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- Salisbury Arc Flash and Flame Resistant Clothing