Shop All Flame Resistant & Arc Flash Pants
Salisbury
Pants, Gray, Unisex, Waist Size 58
Mfr # ACP12RG5X
Zoro # G007448185
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Gender Unisex
- Size 5XL
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP12RG5X
- Zoro # G007448185
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 5XL |
Minimum Waist Size | 56 in |
Tag Size | 62 x 30 |
Maximum Waist Size | 58 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 10.1 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Gender Unisex, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Boot Cut, Material Trade Name Ultrasoft, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Moisture-Wicking Yes, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- PROPPER Mens Tactical Pant, Olive, Size L Reg (F520155330L2)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- Salisbury Workwear and Protective Clothing