Shop All Flame Resistant & Arc Flash Pants
Salisbury
Pants, Gray, Unisex, Waist Size 54
Mfr # ACP8RG4X
Zoro # G907448193
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gender Unisex
- Size 4XL
- Inseam 30 in
- Fabric Weight 8.9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP8RG4X
- Zoro # G907448193
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 4XL |
Minimum Waist Size | 52 in |
Tag Size | 58 x 30 |
Maximum Waist Size | 54 in |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 8.9 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Gender Unisex, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Boot Cut, Material Trade Name Ultrasoft, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Moisture-Wicking Yes, Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shower Valve, Chrome (S59-1005)
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM39)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 (ACP1130BLL)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- SALISBURY Overpants, Navy Blue, M, 12.0 cal/cm2 (ACP1130BLM)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- Salisbury Workwear and Protective Clothing