Shop All Flame Resistant & Arc Flash Pants
Salisbury
Pants, Gray, Unisex, Waist Size 54
Mfr # ACP12RG4X
Zoro # G007685078
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Material Trade Name Ultrasoft
- Inseam 30 in
- Fabric Weight 10.1 oz/sq yd
- Maximum Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP12RG4X
- Zoro # G007685078
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 4XL |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Tag Size | 58 x 30 |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 10.1 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch, Elastic Back Waist, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Gender Unisex, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Boot Cut, Material Trade Name Ultrasoft, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Moisture-Wicking Yes, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 18 gage (70-118)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- SALISBURY Overpants, Navy Blue, M, 12.0 cal/cm2 (ACP1130BLM)
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 (ACP1130BLL)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2, 9 oz. (7800FR-TN-4234)
- Salisbury Flame Resistant & Arc Flash Pants