Shop All Flame Resistant & Arc Flash Pants
Salisbury
Overpants, Navy Blue, XL, 12.0 cal/cm2
Mfr # ACP1130BLXL
Zoro # G0021734
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP1130BLXL
- Zoro # G0021734
- UPC # 848650021927
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Tag Size | 42 x 30 |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Overpants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Inseam | 30 in |
Standards | ASTM F1506, CE 0120 Certified, NFPA 70E |
Features | Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti |
Waist Closure | Hook and Pile |
Includes Cargo Pocket | No |
Material Trade Name | Cotton |
Stitching Material | Nomex |
Hazard Risk Category (HRC) | 2 |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Features Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti, Inseam 30 in, Overpants, Material Trade Name Cotton, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size XL, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP207 Santoprene Replacement Pump Tubes No.7 (UCCP207)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, X-Large, Class 2 (360VC-2 XL)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- Salisbury Flame Resistant & Arc Flash Pants