Shop All Flame Resistant & Arc Flash Pants
Salisbury
Overpants, Navy Blue, L, 12.0 cal/cm2
Mfr # ACP1130BLL
Zoro # G0021725
product price: $35.44
/ea
$35.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP1130BLL
- Zoro # G0021725
- UPC # 848650021910
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Overpants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Inseam | 30 in |
Standards | ASTM F1506, CE 0120 Certified, NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Features | Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti |
Stitching Material | Nomex |
Includes Cargo Pocket | No |
Waist Closure | Hook and Pile |
Material Trade Name | Cotton |
Shop By | Closeouts |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Features Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti, Inseam 30 in, Overpants, Material Trade Name Cotton, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Size L, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- LAPCO Lapco Fr Pinckht9 9 Oz. 100% Cotton Fr Cargo Pants, (P-INCKHT9-36X32)
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 (10023467)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (106-3432)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ARIAT Stretch Canvas Straight Leg, 38" x "32 (10027709)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- Salisbury Arc Flash and Flame Resistant Clothing