Shop All Flame Resistant & Arc Flash Pants
Salisbury
Overpants, Navy Blue, Cotton, M
Mfr # ACP830BLM
Zoro # G0021542
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 8 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP830BLM
- Zoro # G0021542
- UPC # 848650021828
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | 34 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Overpants |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Inseam | 30 in |
Standards | ASTM F1506, CE 0120 Certified, NFPA 70E |
Features | Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti |
Material Trade Name | Cotton |
Stitching Material | Nomex |
Waist Closure | Hook and Pile |
Includes Cargo Pocket | No |
Hazard Risk Category (HRC) | 2 |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Features Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti, Inseam 30 in, Overpants, Material Trade Name Cotton, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Size M, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- STRANCO Die-Cut Refl. Letter Label, H, 4In H, PK5 (DWR-4-H-5)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XDF61-G15)
- BRADY Blank Sign, 10-1/4" W, 7-5/8" H, No Text, Plastic, White (13623)
- SALISBURY Overpants, Navy Blue, M, 12.0 cal/cm2 (ACP1130BLM)
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 (ACP1130BLL)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 36x32 (ZFJ209-34X32)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- Salisbury Workwear and Protective Clothing