Shop All Flame Resistant & Arc Flash Pants
Salisbury
Overpants, Navy Blue, Cotton, L
Mfr # ACP830BLL
Zoro # G0021524
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 8 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP830BLL
- Zoro # G0021524
- UPC # 848650021835
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Tag Size | 38 x 30 |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Overpants |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Inseam | 30 in |
Standards | ASTM F1506, CE 0120 Certified, NFPA 70E |
Features | Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti |
Material Trade Name | Cotton |
Includes Cargo Pocket | No |
Stitching Material | Nomex |
Waist Closure | Hook and Pile |
Hazard Risk Category (HRC) | 2 |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Features Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti, Inseam 30 in, Overpants, Material Trade Name Cotton, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Size L, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- MAGID Economy Size Lens Cleaning Station (M200D)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- ARIAT Relaxed Ridgeline Boot Cut, 30" x "32 (10018365)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- Salisbury Arc Flash and Flame Resistant Clothing