Shop All Flame Resistant & Arc Flash Pants
Salisbury
Overpants, Blue, 3XL, 12.0 cal/cm2
Mfr # ACP1130BL3X
Zoro # G4776931
product price: $38.04
/ea
$38.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACP1130BL3X
- Zoro # G4776931
- UPC # 848650021941
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3X-Large |
Fits Waist Size | 48 in to 50 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 30 |
Minimum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 50 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Overpants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Inseam | 30 in |
Standards | ASTM F1506, CE 0120 Certified, NFPA 70E |
Features | Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti |
Material Trade Name | Cotton/Nylon |
Includes Cargo Pocket | No |
Stitching Material | Nomex |
Waist Closure | Hook and Pile |
Shop By | Closeouts |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Features Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti, Inseam 30 in, Overpants, Material Trade Name Cotton/Nylon, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Size 3X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- TOP TAPE AND LABEL Safety Glow Photoluminescent Tape, Red Stripes, 2"W x 30'L Roll, GT230RD (GT230RD)
- BRADLEY Eyewash Station in Yellow (S19-921H)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 (ACP1130BLL)
- SALISBURY Overpants, Navy Blue, M, 12.0 cal/cm2 (ACP1130BLM)
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" (FRB13-DNM 38 34)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- Salisbury Flame Resistant & Arc Flash Pants