Shop All Overboots and Overshoes
Salisbury
Overboots, Size 12, Black/Red, PR
Mfr # 51511 12
Zoro # G7673141
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12
- Color Black/Red
- Material Rubber
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 12
- Zoro # G7673141
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 5" |
Boot Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Red |
Material | Rubber |
Gender | Men's |
Toe Type | Steel |
Waterproof | Yes |
Closure Type | Non Buckle |
Item | Overboots |
Series | 51511 |
Description
Overboots, Black/Red, Boot Height 5 in, Men's, Size 12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (1AD87)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 16 (BOOT-SLUSH-16)
- IMPACTO Ergomates H2O Anti-Fatigue Overshoe - Large- Work Boots Women 11-13- Men 10-12 (H2O703BL)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- Salisbury Overboots and Overshoes