Shop All Nut Driver Sets
Salisbury
Nut Driver Set
Mfr # S25925L
Zoro # G210953803
Free Shipping & Returns
Not eligible for select promotions
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Includes (8) 5 mm Nut-Driver, 10 mm Nut-Driver, 11 mm Nut-Driver, 12 mm Nut-Driver, 6 mm Nut-Driver, 7 mm Nut-Driver, 8 mm Nut-Driver, 9 mm Nut-Driver
- Number of Pieces 8
- Insulated Yes
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # S25925L
- Zoro # G210953803
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Includes | (8) 5 mm Nut-Driver, 10 mm Nut-Driver, 11 mm Nut-Driver, 12 mm Nut-Driver, 6 mm Nut-Driver, 7 mm Nut-Driver, 8 mm Nut-Driver, 9 mm Nut-Driver |
Number of Pieces | 8 |
Item | Nut Driver Set |
Insulated | Yes |
Grip Style | Cushion |
Container Type | Roll Bag |
Description
Nut Driver Set, Cushion, Metric, Insulated Yes
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H (35XR77)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- GREENLEE Carbon Tipped Hole Cutter, Smooth, Carbide Tip (625-1-3/4)
- JONARD TOOLS Fiber Prep Kit (TK-121)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- PROTO Nutsetter Set, 1/4", 5/16", 3/8" Hex (J61909HS)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- MOODY TOOL Mini Deluxe Slot/Phillips Driver Set, 5Pc (73-0904)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- WESTWARD Nut Driver Set, 10 pcs, Solid Round, Metri (401L16)
- Salisbury Nut Driver Sets