Shop All Nut Driver Sets
Salisbury
Nut Driver Set
Mfr # S25922L
Zoro # G110953811
product price: $468.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) 3/16 in Nut-Driver, 1/2 in Nut-Driver, 1/4 in Nut-Driver, 11/32 in Nut-Driver, 3/8 in Nut-Driver, 5/16 in Nut-Driver, 5/8 in Nut-Driver, 7/16 in Nut-Driver, 9/16 in Nut-Driver
- Number of Pieces 9
- Overall Length 6 in
- Insulated Yes
- Container Type Roll Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # S25922L
- Zoro # G110953811
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (9) 3/16 in Nut-Driver, 1/2 in Nut-Driver, 1/4 in Nut-Driver, 11/32 in Nut-Driver, 3/8 in Nut-Driver, 5/16 in Nut-Driver, 5/8 in Nut-Driver, 7/16 in Nut-Driver, 9/16 in Nut-Driver |
Number of Pieces | 9 |
Insulated | Yes |
Item | Nut Driver Set |
Container Type | Roll Bag |
Grip Style | Cushion |
Description
Nut Driver Set, Cushion, Insulated Yes
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- VICTORINOX SWISS ARMY Rescue Tool (0.8623.MWN-X4)
- METABO Cordless Drill/Driver, 18V, 5.2Ah Battery (GB 18 LTX BL I Q bare)
- KO-KEN Extension Bar 300mm 3/8 Sq. Drive (3760-300)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- KLEIN TOOLS Nut Driver Set, Magnetic Stubby Nut Drivers, 1-1/2-Inch Shaft, 2-Piece (610M)
- KLEIN TOOLS 1/2-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/2)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL Mini Deluxe Slotted Phillips Set, 5 Pc (73-0905)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- Salisbury Screwdrivers and Nutdrivers