Shop All Flame Resistant Sleeves
Salisbury
Molded Sleeve, Class 2, Black, XL, PR
Mfr # 2XLB
Zoro # G0486254
product price: $511.99
/pr
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sleeve Length 17 1/2 in
- Material Natural rubber
- Color Black
- Standards ASTM D 1051
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 2XLB
- Zoro # G0486254
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Xl |
Sleeve Length | 17 1/2 in |
Sleeve Size | XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical-Insulating Sleeves |
Material | Natural rubber |
Color | Black |
Standards | ASTM D 1051 |
Class | 2 |
Sleeve Construction | Molded |
Max. Use Voltage (AC) | 17,000V AC |
Brand and Series | Salisbury 2XLB |
Dipped Sleeve Style | Curved |
Max. Use Voltage (DC) | 25,500V DC |
Cuff Style | Straight |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Proof Test Voltage (DC) | 50,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Electrical Insulating Type | Type I |
Sleeve Material | Rubber |
Series | 2XLB |
Description
Color Black, Cuff Style Straight, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series 2XLB, Sleeve Size XL, Sleeve Construction Molded, Sleeve Length 17 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, Brand and Series Salisbury 2XLB, Max. Use Voltage 17,000V AC / 25,500V DC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE High-Performance Cap Red Western (6630)
- LABELMASTER Exempt Specimen Label, Human, PK1000 (L358)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, XL-XXL, QC (37126)
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR (2LB)
- SALISBURY Molded Sleeve, Class 2, Black, Sz Reg, PR (2RB)
- SALISBURY Xl Yellow/Black Class 2 Type 1 Sleeve (D2XLYB-EC)
- SALISBURY Red/Black Class 2 Type 1 Rg Sleeve Other Protective Clothing (D2RRB-EC)
- SALISBURY Sleeve Harness (H1)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, M (1018-M (8))
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- Salisbury Arc Flash and Flame Resistant Clothing