Shop All Flame Resistant Sleeves
Salisbury
Molded Sleeve, Class 2, Black, Sz Reg, PR
Mfr # 2RB
Zoro # G2581004
product price: $473.99
/pr
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sleeve Length 15 1/2 in
- Material Natural rubber
- Color Black
- Standards ASTM D 1051
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 2RB
- Zoro # G2581004
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Regular |
Sleeve Length | 15 1/2 in |
Sleeve Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical-Insulating Sleeves |
Material | Natural rubber |
Color | Black |
Standards | ASTM D 1051 |
Class | 2 |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (AC) | 17,000V AC |
Cuff Style | Straight |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (DC) | 25,500V DC |
Sleeve Material | Rubber |
Dipped Sleeve Style | Curved |
Brand and Series | Salisbury 2RB |
Electrical Insulating Type | Type I |
Sleeve Construction | Molded |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Series | 2RB |
Description
Color Black, Cuff Style Straight, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series 2RB, Sleeve Size Universal, Sleeve Construction Molded, Sleeve Length 15 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, Brand and Series Salisbury 2RB, Max. Use Voltage 17,000V AC / 25,500V DC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PK12 (92718NFL)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel 9 (WS-Authorized Personnel 9)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR (2LB)
- SALISBURY Xl Yellow/Black Class 2 Type 1 Sleeve (D2XLYB-EC)
- SALISBURY Sleeve Harness (H1)
- SALISBURY Red/Black Class 2 Type 1 Rg Sleeve Other Protective Clothing (D2RRB-EC)
- MAGID SparkGuard FR 9 oz Cape Sleeve, S (1855-S)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- Salisbury Workwear and Protective Clothing