Shop All Electrical Protection Equipment
Salisbury
Magnetic Blanket Button
Mfr # MB6
Zoro # G1830254
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Material Four Permanent Floating Magnets Mounted Between Nickel-Plated Steel Plates
- Includes One Way Eyelet
- For Use With Insulating Blankets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # MB6
- Zoro # G1830254
- Country of Origin United States
- Category Electrical Protection Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Blanket Button |
Color | Red |
Material | Four Permanent Floating Magnets Mounted Between Nickel-Plated Steel Plates |
Includes | One Way Eyelet |
For Use With | Insulating Blankets |
Accessory Type | Magnetic Blanket Button |
Description
Magnetic Blanket Button, Red, Four Permanent Floating Magnets Mounted Between Nickel-Plated Steel Plates, For Use With Insulating Blankets, Includes One Way Eyelet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG Welding Gloves, Cowhide Palm, M, PR (1869-4)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- FASTCAP Magnifying Bifocal Safety Glasses 2.0 (SG2)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- SALISBURY Canvas Storage Bag (620)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- SALISBURY Static Discharge Stick (20817)
- Salisbury Electrical Protection Equipment