Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 18 Inch, PR
Mfr # E118CRB/8
Zoro # G0079245
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 18 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E118CRB/8
- Zoro # G0079245
- UPC # 848650053874
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Max. Use Voltage (AC) | 7500V AC |
Proof Test Voltage (DC) | 40,000V DC |
Series | E118CRB |
Max. Use Voltage | 7500V AC/11250V DC |
Glove Materials | Rubber |
Brand and Series | Salisbury E118CRB |
Voltage Class | Class 1 |
Cuff-End Color | Red |
Cuff Style | Straight |
Proof Test Voltage (AC) | 10,000V AC |
Max. Use Voltage (DC) | 11,250V DC |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E118CRB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- CONDOR Security Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (453P78)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/8)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- Salisbury Insulating Gloves