Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116YB/9
Zoro # G0079169
product price: $229.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Proof Test Voltage (DC) 40,000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E116YB/9
- Zoro # G0079169
- UPC # 848650053478
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Proof Test Voltage (DC) | 40,000V DC |
Cuff-End Color | Yellow |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Series | E114YB |
Brand and Series | Salisbury E116YB |
Cuff Style | Straight |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Voltage Class | Class 1 |
Max. Use Voltage | 7500V AC/11250V DC |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116YB, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Scorpio Neoprene Coated Gloves, M (212511)
- INTEPLAST GROUP Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear (GL-LG2K)
- KEEN Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- Salisbury Gloves & Hand Protection